Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cor-Touch Foam II General Purpose Work Gloves - Large Size, Nitrile Coated, Nylon Material
MI ITEM #04672239
MFR #6891

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
6891L COR-TOUCH FOAM II (DOZ)

Specifications

  • Glove Size
    L or Size 9
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Nylon
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    White
  • Hand Type
    Pair
  • Standards Met
    CE-EN388: 4121
  • Coating Material
    Foam Nitrile
  • Product Line
    Cor-Touch Foam LI
  • Description Keyword
    Unlined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought