Motion
JSBV-8S
Ratcheting Box End Wrench Set - 8 PC, Ratcheting Box End Type, Black Chrome Finish, Flat Handle Style
Mi Item #04672322
MFR #JSBV-8S
Price$453.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box End Wrench Set - 8 PC, Ratcheting Box End Type, Black Chrome Finish, Flat Handle Style
Mi Item #04672322
MFR #JSBV-8S

Mfr description
JSBV-8S 8PC DBL BOX SPLINE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$453.08/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    10-1/4 in, 11-5/8 in, 4-1/2 in, 5-15/16 in, 7-1/16 in, 7-7/8 in, 9-5/8 in
  • Weight
    4.28 lbs
  • Wrench Sizes
    1/2 x 9/16 in, 1/4 x 5/16 in, 13/16 x 15/16 in, 1 x 1-1/8 in, 3/4 x 7/8 in, 3/8 x 7/16 in, 5/8 x 11/16 in, 7/32 x 9/32 in

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Black Chrome
  • Handle Style
    Flat
  • Included Accessories
    Tool Roll
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    8
  • UPC_NO
    662679975081
  • Wrench Set Type
    Ratcheting Box End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)