Motion
PFM725S-C6-C-MN-V

SMC CORP OF AMERICA
PFM725S-C6-C-MN-V

Pneumatic Flow Switch - 0.5 L/min to 25 L/min Flow Rate, 6 mm Push-to-Connect, 28 V dc Max, 0 to +50 °C Temp Range, 2m Lead Wire Connection, NPN
Mi Item #04672336
MFR #PFM725S-C6-C-MN-V
Price$289.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFM725S-C6-C-MN-V

Pneumatic Flow Switch - 0.5 L/min to 25 L/min Flow Rate, 6 mm Push-to-Connect, 28 V dc Max, 0 to +50 °C Temp Range, 2m Lead Wire Connection, NPN
Mi Item #04672336
MFR #PFM725S-C6-C-MN-V

Mfr description
PFM725S-C6-C-MN-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$289.61/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    18 mm
  • Overall Length
    64.6 mm
  • Overall Width
    43 mm
  • Port Size
    6 diameter One-touch fitting
  • Weight
    0.53 lbs

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Electrical Connection
    2m Lead Wire
  • Flow Rate Range
    0.5 L/min to 25 L/min
  • Fluid Comp
    Air, Inert Gases, Nitrogen
  • Maximum Load Voltage
    28 V dc
  • Mounting Type
    Panel
  • Number Of Outputs
    2
  • Operating Pressure Range
    -100 to +750 kPa
  • Operating Temperature Range
    0 to +50 °C
  • Piping
    6 mm Push-to-Connect
  • Piping Entry Direction
    Straight
  • Piping Type
    Body Ported
  • Proof Pressure
    +1 MPa
  • Rated Flow Range
    0.5 to 25 (12.5) L/min
  • Series
    PFM
  • Signal Response Time
    1 s
  • Standards Met
    CE, UL
  • Switch Action
    NPN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)