Motion
SS3YJ7-42R-06-C6

SMC CORP OF AMERICA
SS3YJ7-42R-06-C6

SYJ 4/5 PORT SOLENOID VALVE
MI ITEM #04672337
MFR #SS3YJ7-42R-06-C6
List Price$80.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS3YJ7-42R-06-C6

SYJ 4/5 PORT SOLENOID VALVE
MI ITEM #04672337
MFR #SS3YJ7-42R-06-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.92/each for your price

Overview

Mfr description
SS3YJ7-42R-06-C6

Specifications

  • Piping Type
    Base Mounted
  • Country of Origin
    JP
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Fluid Comp
    Air
  • Overall Height
    67 mm
  • Overall Length
    137 mm
  • Overall Width
    71.2 mm
  • Mounting Type
    Direct
  • For Use With Series
    SYJ700
  • Manifold Port(s)
    6 mm
  • Number Of Stations
    6
  • Valve Mount Type
    Solenoid on side opposite to A port
  • Series
    SYJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text