Motion
PTD01-2906-4

DUFF-NORTON
PTD01-2906-4

Acme Screw Actuator - TMD01 Series, Clevis Mount, 24 V dc Input Voltage, 4 in Stroke Length, 100 lbs Load Capacity
Mi Item #04672420
MFR #PTD01-2906-4
Price$1,440.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
PTD01-2906-4

Acme Screw Actuator - TMD01 Series, Clevis Mount, 24 V dc Input Voltage, 4 in Stroke Length, 100 lbs Load Capacity
Mi Item #04672420
MFR #PTD01-2906-4

Mfr description
PTD01-2906-4 ELECT. ACTUATOR
  • Compact design
  • Temperature Range: -20ºF to 120ºF (-29ºC to 50ºC)
  • IP50 protection standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,440.61/each

Specifications

Dimensions

  • Retracted Length
    8.75 in
  • Stroke
    4 in
  • Weight
    4 lbs

Details

  • Current Draw
    5 amp
  • Duty Cycle At Rated Load
    25 %
  • ECCN
    EAR99
  • Harmonization Code
    8483.40.9000
  • Input Voltage
    24 V dc
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    100 lbs
  • Manufacturer Catalog
  • Mounting
    Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    TMD01
  • Speed At Full Load
    1 in/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)