Motion
0270-00191

HUB CITY INC
0270-00191

Spartan™ AL454 7/1 C 56C Right Angle Worm Gear Speed Reducer - Single Reduction, 7:1 Ratio, C-Face Quill, 0.6250 in Input Size, 56C Frame
MI ITEM #04672524
MFR #0270-00191
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-00191

Spartan™ AL454 7/1 C 56C Right Angle Worm Gear Speed Reducer - Single Reduction, 7:1 Ratio, C-Face Quill, 0.6250 in Input Size, 56C Frame
MI ITEM #04672524
MFR #0270-00191

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0270-00191 AL454-7-C-56C GEARBOX
  • Precision Machined Aluminum Alloy Housing
  • Alloy Shafting
  • Oversized Bearings
  • Vent free design - Factory lubricated

Specifications

  • Center Distance
    1.7700 in
  • Reduction
    Single
  • Ratio
    7:1
  • Max Input Horsepower
    1.378 hp @1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.7500 in
  • Style
    C
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    250 @1750 rpm
  • Maximum Output Torque
    278 in-lbs @1750 rpm
  • Service Factor
    1.0
  • Series
    450
  • Manufacturer Reducer Size
    AL454
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=30/1|STYLE=A|FS=56C
  • Manufacturer Catalog Number
    0270-00191
  • Manufacturer Upc Number
    662798433196
  • UPC_NO
    662798433196
  • Shipping Dimensions Height
    9 in
  • Shipping Dimensions Length
    10-1/2 in
  • Shipping Dimensions Width
    9-1/2 in
  • Weight
    7 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought