Specifications
Dimensions
- Center Distance1.7700 in
- Input Size0.6250 in
- Manufacturer Reducer SizeAL454
- Maximum Output RPM125 @1750 rpm
- Maximum Output Torque338 in-lbs @1750 rpm
- NEMA / IEC Frame Size56C
- Output Size0.7500 in
- Ratio14:1
- Service Factor1.0
- Shipping Dimensions Height9 in
- Shipping Dimensions Length10-1/2 in
- Shipping Dimensions Width9-1/2 in
- Weight7 lbs
Details
- CAD DrawingRATIO=36/1
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-00193
- Manufacturer Upc Number662798433219
- Max Input Horsepower0.871 hp @1750 rpm
- Output TypeSolid
- ReductionSingle
- Series450
- StyleC
- UPC_NO662798433219
Overview
Mfr description
0270-00193 AL454-14-C-56C GEARBOX
- Precision Machined Aluminum Alloy Housing
- Alloy Shafting
- Oversized Bearings
- Vent free design - Factory lubricated