Motion
18005
Oil Seal - Solid, 1.812 in Shaft Dia., 2.875 in OD, 0.670 in Overall Width
MI ITEM #04672604
MFR #18005
List Price$72.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.812 in Shaft Dia., 2.875 in OD, 0.670 in Overall Width
MI ITEM #04672604
MFR #18005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.87/each for your price

Overview

Mfr description
18005

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.812 in
  • Outside Diameter
    2.875 in
  • Overall Width
    0.670 in
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311465465

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text