Overview
Mfr description
CJ2M-CPU11
- Five variations in program capacity from 5K steps to 60K steps allows you to scale the CPU to your application needs
- LD instruction execution time is reduced to 40 ns, floating point trigonometrics in less than 1 μs
- Optional Pulse I/O modules can be mounted to enable positioning functions for up to four axis
- Module provides high-speed counters, interrupt inputs and pulse train/PWM outputs
- Faster function block calls and execution, faster interrupt handling, less overhead time
- Added execution memory for function blocks allows structured, object-oriented programming even in entry-level CPUs
- General-purpose ethernet port supports EtherNet/IP tag-based data links, connection to support software communications between PLCs, FTP data transfers, and more on CJ2M-CPU3
- Standard USB port on all models allows support software to connect directly through standard USB cable
- Compatible with all existing CJ1 power supply, I/O, control and communication units
- Manufacturer: Omron
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data