Motion
99211-8-6

L S STARRETT
99211-8-6

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 8 ft 6 in Long, 3/4 in Wide
MI ITEM #04672700
MFR #99211-8-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99211-8-6

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 8 ft 6 in Long, 3/4 in Wide
MI ITEM #04672700
MFR #99211-8-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
99211-8-6 VERSATIX MP BAND SAW BLAD

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    5 to 8
  • Width
  • Thickness
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought