Motion
JTH6E15BE
Hex Driver - Hex Drive Style, Soft Grip T-Handle Handle Style, 3/8 in Hex Size, 6 in Blade Length
MI ITEM #04672710
MFR #JTH6E15BE
Your Price$16.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, Soft Grip T-Handle Handle Style, 3/8 in Hex Size, 6 in Blade Length
MI ITEM #04672710
MFR #JTH6E15BE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.81/each(List $21.01)

Overview

Mfr description
JTH6E15BE 3/8 HEX BALL END T-HANDLE 6"

Specifications

  • Hex Size
    3/8 in
  • Blade Length
    6 in
  • Drive Style
    Hex
  • Handle Style
    Soft Grip T-Handle
  • Ball End
    Ball End
  • Blade Material
    Steel
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought