Motion
JTH6E17BE
Hex Driver - Hex Drive Style, Soft Grip T-Handle Handle Style, 1/2 in Hex Size, 6 in Blade Length
Mi Item #04672712
MFR #JTH6E17BE
Price$38.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, Soft Grip T-Handle Handle Style, 1/2 in Hex Size, 6 in Blade Length
Mi Item #04672712
MFR #JTH6E17BE

Mfr description
JTH6E17BE 1/2 HEX BALL END T-HANDLE 6"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.24/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Hex Size
    1/2 in

Details

  • Ball End
    Ball End
  • Blade Material
    Steel
  • Drive Style
    Hex
  • Finish Coating
    Black Oxide
  • Handle Style
    Soft Grip T-Handle
  • Handle Type
    T-Handle
  • Type
    Hex Key T-Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)