Motion
RH1003
Center Hole Cylinder/Ram - Single-Acting / Spring Return, 100 ton Capacity, 3.000 in Stroke, 10.000 in Retracted, 13.000 in Extended
Mi Item #04672823
MFR #RH1003
Price$9,748.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Hole Cylinder/Ram - Single-Acting / Spring Return, 100 ton Capacity, 3.000 in Stroke, 10.000 in Retracted, 13.000 in Extended
Mi Item #04672823
MFR #RH1003

Mfr description
RH1003 100 TON CENTER HOLE RAM
  • Center hole cylinder ideal for pulling and tensioning cables, anchor bolts with interchangeable piston head inserts
  • Interchangeable piston head inserts (provide versatility of application)
  • 12, 20, 30, 50, 60 Ton Single-Acting Models Feature Threaded Collar; Model RH203 and RHA306 do not feature the collar thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,748.38/each

Specifications

Dimensions

  • Base to Port
    1.250 in
  • Bore Size
    5.125 in
  • Center Hole Diameter
    3.125 in
  • Extended Height
    13.000 in
  • Insert Thread Size
    4-1/8 – 12
  • Outside Diameter
    8.375 in
  • Piston Rod Diameter  
    5.000 in
  • Retracted Height
    10.000 in
  • Stroke  
    3.000 in
  • Weight
    115.00 lbs

Details

  • Actuation
    Single-Acting / Spring Return
  • Cylinder Capacity
    100 ton
  • Cylinder Material
    Aluminum
  • Effective Area
    20.620 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    61.800 in³
  • Series / Type
    RH-Series / Center Hole
  • Tons at 10000 psi
    103.10 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)