Motion
205571

ANSELL
205571

HyFlex® Foam Nitrile Coated Knit Glove - M or Size 8 Size, Natural Rubber Coated, Knitwrist Cuff, 15 Gauge, Nylon Material
Mi Item #04672899
MFR #205571
Price$8.89/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
205571

HyFlex® Foam Nitrile Coated Knit Glove - M or Size 8 Size, Natural Rubber Coated, Knitwrist Cuff, 15 Gauge, Nylon Material
Mi Item #04672899
MFR #205571

Mfr description
205571 HYFLEX 11800 SIZE 8, 0
  • Our legendary first-to-market foam coating provides more breathability that extends workers comfort. The foam nitrile coating promotes better grip allowing the worker to perform tactile tasks with ease
  • Tailored fit at the base of the pinky finger better matches natural hand contours
  • Benefits from proprietary washing process that efficiently extracts impurities to deliver a cleaner, more comfortable glove. Independently certified as skinfriendly by the Oeko-Tex testing & certification system
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.89/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    8.34 to 10.3100 in, 212 to 262.00 mm
  • Men'S Size
    8
  • Size
    8
  • Women's Size
    8

Details

  • Additional Details
    Silicone-Free, Anti-Static, Latex-Free, Washable, Knit Wrist, Seamless Knit
  • Ansi Isea Abrasion Resistance Level
    ANSI 3
  • Anti Slip Grip
    Yes
  • Application
    Automotive, Maintenance, Manufacturing
  • Back Material
    Synthetic
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Natural Rubber
  • Color
    White / Grey
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knitwrist
  • Cut
    A1
  • Description
    Foam Nitrile Coated Glove
  • Description Keyword
    Foam Nitrile Coated
  • EN388
    3131 A
  • FDA Approved
    No
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Includes
    Vending Ready Packaging
  • Industry Use
    Automotive, Maintenance, Manufacturing
  • Insulated
    No
  • Knit Gauge
    15
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    11-800-8- VENDING
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Foam Nitrile Coated
  • Product Line
    Hyflex
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    HyFlex 11-800
  • Standards Met
    ANSI/ISEA Cut Resistance Level 1, EN388 3131
  • Static Dissipative
    Yes
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    20076490004211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)