Motion
R433060280

AVENTICS
R433060280

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 2.000 in Bore, 10.310 in Stroke Length, MP1 Mount, 1.000 in Rod, 3/4-16 M Thread
MI ITEM #04672909
MFR #R433060280
List Price$1,203.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433060280

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 2.000 in Bore, 10.310 in Stroke Length, MP1 Mount, 1.000 in Rod, 3/4-16 M Thread
MI ITEM #04672909
MFR #R433060280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,203.96/each for your price

Overview

Mfr description
2"X10.31"MP1HH,1"ROD,3/4-16 MALE CYL.

Specifications

  • Cylinder Operating Pressure
    3000 psi
  • Bore Size
    2.000 in
  • Stroke
    10.310 in
  • Rod Diameter
    1.000 in
  • Rod - Thread Size
    3/4-16 M
  • Cushion Type
    None
  • Style
    High Pressure Hydraulic
  • Mounting Type
    MP1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text