1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Shop Vac Corp
594-06-00
Wet/Dry Vacuum Cleaner - 2.5 hp, 7.5 A, 6 gal Tank Capacity
MI ITEM #
04672985
MFR #
594-06-00
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Power Tools
Vacuum Products
Vacuum Cleaners
Shop Vac Corp 594-06-00
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shop Vac Corp
594-06-00
Wet/Dry Vacuum Cleaner - 2.5 hp, 7.5 A, 6 gal Tank Capacity
MI ITEM #
04672985
MFR #
594-06-00
Mfr description
594-06-00 6 GAL WET / DRY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Cord Length
6 ft
Details
Amperage
7.5 A
Horsepower
2.5 hp
Includes
Reusable Dry Filter
Power Type
Electric
Tank Capacity
6 gal (US)
Vacuum Cleaner Type
Wet/Dry
Vacuum Collection Method
Bagless
Voltage
120 V ac
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items