Motion
AV151
MI ITEM #04673019
MFR #AV151
Your Price$243.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04673019
MFR #AV151

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$243.56/each(List $253.54)

Overview

Mfr description
AV151

Specifications

  • Type
    Hose Valve
  • Male Or Female
    Female x Male
  • Thread Type
    NPT x NST
  • Thread Size
    1-1/2 in
  • Material
    Brass
  • Standards Met
    FM Approved, UL Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text