Overview
Mfr description
77R8-C2 BEARING WITH C2 FIT
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number77R8-C2
- Description77R8-C2 BEARING WITH C2 FIT
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 77R8-C2 is a 0.5000 in bore radial/deep groove ball bearing with a 1.1250 in OD and 0.3125 in width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data