Motion
FT05
Ball Thrust Bearing - Single-Direction, 0.2500 in Bore, 0.5625 in OD, 0.2188 in Width
Mi Item #04673077
MFR #FT05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 0.2500 in Bore, 0.5625 in OD, 0.2188 in Width
Mi Item #04673077
MFR #FT05

Mfr description
FT05-TVHLG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Outside Diameter  
    0.5625 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.2188 in

Details

  • Bearing Material
    Steel
  • Cage Material
    Polyamide
  • Max Rpm
    19000 rpm
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    221 lbf
  • Series
    FT0
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    035373457397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)