Motion
HSP140
Square Sign Post, Material: Galvanized Steel
MI ITEM #04673093
MFR #HSP140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square Sign Post, Material: Galvanized Steel
MI ITEM #04673093
MFR #HSP140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HSP140 1-3/4 X 8FT. STEEL POST

Specifications

  • Type
    Square Sign Post
  • Material
    Galvanized Steel
  • Indoor Outdoor Use
    Outdoor
  • Mounting Hole Diameter
    7/16 in
  • Hole Center Spacing
    1 in
  • Standards Met
    FHWA NCHRP-350
  • Overall Height
    8 ft
  • Post Overall Width Diameter
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text