Motion
HSP145
Breakaway Base, Material: Steel
Mi Item #04673094
MFR #HSP145
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Breakaway Base, Material: Steel
Mi Item #04673094
MFR #HSP145

Mfr description
HSP145 2 X 3FT. BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    3 ft
  • Post Overall Width Diameter
    2 in

Details

  • Finish Coating
    Galvanized
  • Indoor Outdoor Use
    Outdoor
  • Material
    Steel
  • Reflective Or High Visibility
    Neither
  • Standards Met
    FHWA, NCHRP-350
  • Type
    Breakaway Base
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)