Motion
1UPLJ
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 5/16 in, Shackle Material: Steel, Body Material: Steel
Mi Item #04673151
MFR #1UPLJ
Price$27.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 5/16 in, Shackle Material: Steel, Body Material: Steel
Mi Item #04673151
MFR #1UPLJ

Mfr description
1UP LJ LOG SHANK MASTER LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.95/each

Specifications

Dimensions

  • Body Width
    1-3/4 in
  • Horizontal Clearance
    3/4 in
  • Shackle Diameter
    5/16 in
  • Vertical Clearance
    2-1/2 in

Details

  • Body Material
    Steel
  • Color
    Silver
  • Covered Body Or Bumpers
    One Bumper
  • Finish Coating
    Laminated
  • Number Of Pins
    4
  • Safety Features
    1-3/4in (44mm) laminated steel body for superior strength, 2-1/2in (64mm) tall, 5/16in (8mm) diameter hardened steel shackle for superior cut resistance, 4-pin tumbler cylinders helps prevent picking, Great choice for keyed alike applications, Locks pinned to customerandrsquo, Universal Pin padlocks for keying convenience, Use No. 376 Universal Pin Keying Tool, s key in minutes. Operates with same key as Master Lock padlocks Nos. 1-6
  • Shackle Material
    Steel
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649083983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)