Motion
522P25ARL3000

THOMSON (ALTRA)
522P25ARL3000

Linear Guide Standard Ball Profile Rail - Series: 500, 25 mm Rail, Standard
MI ITEM #04673280
MFR #522P25ARL3000
Your Price$2,823.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
522P25ARL3000

Linear Guide Standard Ball Profile Rail - Series: 500, 25 mm Rail, Standard
MI ITEM #04673280
MFR #522P25ARL3000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,823.58/each(List $3,102.34)

Overview

Mfr description
522P25ARL3000

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Standard
  • Rail Style
    Standard
  • Overall Height
    24.50 mm
  • Nominal Rail Size
    25 mm
  • Accuracy Class
    Precision Grade
  • Operating Temperature Range
    -40 to 80º C
  • Overall Length
    3000 mm
  • Overall Width
    23 mm
  • Rail Screw Size
    M6
  • Series
    500
  • Weight
    22.49 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text