Motion
2708048

BROWNING
2708048

V-Link Adjustable Belt - B Section, 5/8 in Top Width, 5 ft Length, Composite Polyester/Polyurethane Material
Mi Item #04673292
MFR #2708048
Price$117.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2708048

V-Link Adjustable Belt - B Section, 5/8 in Top Width, 5 ft Length, Composite Polyester/Polyurethane Material
Mi Item #04673292
MFR #2708048

Mfr description
2708048
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.16/each

Specifications

Dimensions

  • Belting Length
    5 ft
  • Top Width
    5/8 in

Details

  • Adjustable Link Type
    GRIPTWIST®
  • Material
    Composite Polyester/Polyurethane
  • Product Type
    V-Link Adjustable Belts
  • Section
    B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)