Motion
207CMTP25 Q210

BROWNING
207CMTP25 Q210

Hydroil Shaft Mount Speed Reducer - Reducer Size: 207, 25:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #04673360
MFR #207CMTP25 Q210
List Price$29,568.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
207CMTP25 Q210

Hydroil Shaft Mount Speed Reducer - Reducer Size: 207, 25:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #04673360
MFR #207CMTP25 Q210

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$29,568.91/each for your price

Overview

Mfr description
207CMTP25 Q210 SHAFT-MOUNT REDUCER
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
  • Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement.
  • Options & Accessories: Complete range of motor mounts, belt guards, backstops, and screw conveyor drive options.

Specifications

  • Manufacturer Reducer Size
    207
  • Nominal Ratio
    25:1
  • Input Type
    C-Face Quill
  • Input Size
    1.3750 in
  • Output Bore Type
    Tapered Bushing
  • Series
    207CMTP
  • Reduction
    Double
  • Maximum Output RPM
    80
  • Maximum Output Size
    2.4375 in
  • Housing Material
    Cast Iron
  • Housing Dimensions
    9.75 x 14.5 x 18.47 in
  • Housing Length
    9.7500 in
  • Housing Width
    14.5000 in
  • Housing Height
    18.4700 in
  • Maximum Output Torque
    900.34 in-Lbs @1750 input rpm, 1 HP
  • Standards Met
    AGMA
  • Includes
    Torque Arm
  • Manufacturer Catalog Number
    207CMTP25 Q210
  • Manufacturer Upc Number
    662460541501
  • UPC_NO
    662460541501
  • CAD Drawing
  • Weight
    171.00 lbs
  • Agma Size
    207
  • Actual Ratio
    25:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text