Motion
1634 CASE

L S STARRETT
1634 CASE

CASE - Blade Length: 6", Blade Width: 3/4", Includes: Storage Case with Clip, Material: Steel
MI ITEM #04673391
MFR #1634 CASE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
1634 CASE

CASE - Blade Length: 6", Blade Width: 3/4", Includes: Storage Case with Clip, Material: Steel
MI ITEM #04673391
MFR #1634 CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55434 1634 CASE 3/4"X6" LEATHER LIK

Specifications

  • Blade Length
    6 in
  • Blade Width
    3/4 in
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Includes Hook
    Hook Not Included
  • Material
    Steel
  • Manufacturer Catalog Number
    55434
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text