Motion
1730-281-H
Link-Belt® Steel Roll for Troughing Idler - CEMA C/D, 5 in Roller Diameter, 54 in Belt Width, Steel Material
MI ITEM #04673413
MFR #1730-281-H
Your Price$298.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Steel Roll for Troughing Idler - CEMA C/D, 5 in Roller Diameter, 54 in Belt Width, Steel Material
MI ITEM #04673413
MFR #1730-281-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$298.88/each(List $358.65)

Overview

Mfr description
1730-281-H 5" DIAMETER STEEL

Specifications

  • Material
    Steel
  • CEMA Rating
    CEMA C/D
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Overall Dimensions
    20.19 x 5 in
  • Paint System
    Powder Coating
  • Lubrication
    Regreseable
  • Seal
    labyrinth seal
  • Weight
    19 lbs
  • Manufacturer Catalog
  • Roller Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text