Motion
4475
Oil Pump - Air Operated Pump, Oil, 2.9 in³/stroke Flow Rate, 0.7:1 to 0.8:1 Ratio
Mi Item #04673449
MFR #4475
Price$808.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Oil, 2.9 in³/stroke Flow Rate, 0.7:1 to 0.8:1 Ratio
Mi Item #04673449
MFR #4475

Mfr description
4475 PUMP ASS'Y
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$808.45/each

Specifications

Dimensions

  • Compatible Container Size
    16 gal (US), 55 gal (US)

Details

  • Compatible Fluids
    Motor Oil, Transmission Fluid, Windshield Washer Fluid
  • Flow Rate
    2.9 in³/stroke
  • Includes
    2" Bung
  • Lubrication Type
    Oil
  • Maximum Operating Pressure
    120 psi
  • Pump Ratio
    0.7:1 to 0.8:1
  • Pump Type
    Air Operated Pump
  • Series
    Value
  • Type
    Oil
  • UPC_NO
    095992096049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)