Motion
10X850
Metric VB V-Velts - 10X, 10 mm Top Width, 1 Strand, 850 mm Nominal Outside Length, Cogged
MI ITEM #04673465
MFR #10X850
Your Price$9.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric VB V-Velts - 10X, 10 mm Top Width, 1 Strand, 850 mm Nominal Outside Length, Cogged
MI ITEM #04673465
MFR #10X850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.62/each(List $11.06)

Overview

Mfr description
10X850 METRIC V-BELT

Specifications

  • Section
    10X
  • Number Of Strands
    1
  • Nominal Outside Length
    850 mm
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    10 mm
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    6 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text