Motion
323S
Plier Set - Locking, Alloy Steel Material, 3 Pieces
MI ITEM #04674216
MFR #323S
Price$64.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier Set - Locking, Alloy Steel Material, 3 Pieces
MI ITEM #04674216
MFR #323S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$64.62/each

Specifications

Dimensions

  • Jaw Length
    1-1/2 in, 1-7/8 in, 2 in
  • Overall Length
    10 in, 6 in, 7 in
  • Weight
    2.49 lbs

Details

  • Includes
    7" Straight Jaw Locking Pliers
  • Includes Cutter
    Includes Cutter
  • Interchangeable Head
    Non-Interchangeable Head Tool
  • Jaw Surface Style
    Teeth
  • Material
    Alloy Steel
  • Nose Shape
    Curved, Straight
  • Number Of Pieces
    3
  • Plier Type
    Locking
  • UPC_NO
    038548103235

Overview

Mfr description
323S 3PC LOCKING PLIER SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought