Motion
345
Professional Kneepads Knee Pad, Cap Type: Hard Cap, Closure Type: Buckle Strap, Hook & Loop Strap, Color: Black
Mi Item #04674221
MFR #345
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Professional Kneepads Knee Pad, Cap Type: Hard Cap, Closure Type: Buckle Strap, Hook & Loop Strap, Color: Black
Mi Item #04674221
MFR #345

Mfr description
345 PROFESSIONAL KNEEPADS WITH BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Cap Or Exterior Material
    Rubber
  • Cap Type
    Hard Cap
  • Closure Type
    Buckle Strap, Hook & Loop Strap
  • Color
    Black
  • Design Features
    Tread-Pattern Cap
  • Number Of Straps
    2
  • Padding Material
    Foam
  • Product Line
    Professional Kneepads
  • Strap Material
    Elastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)