Motion
PKIT SR54RDG 700

REXNORD INC
PKIT SR54RDG 700

Parts Kit - Parts Kit, Series 54RDG, Cplg Size 700
Mi Item #04674245
MFR #PKIT SR54RDG 700
Price$12,446.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR54RDG 700

Parts Kit - Parts Kit, Series 54RDG, Cplg Size 700
Mi Item #04674245
MFR #PKIT SR54RDG 700

Mfr description
588223 PKIT SR54RDG 700
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,446.61/each

Specifications

Dimensions

  • Coupling Size Code
    700
  • Weight
    40.00 lbs

Details

  • Manufacturer Catalog Number
    588223
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Parts Kit
  • Series
    54RDG
  • UPC_NO
    793699723434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)