Motion
5921237
IC808 Submicron Grade TiN/TiAlN coated Carbide 16IR-Style Internal Threading Insert
MI ITEM #04674246
MFR #5921237
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC808 Submicron Grade TiN/TiAlN coated Carbide 16IR-Style Internal Threading Insert
MI ITEM #04674246
MFR #5921237

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5921237 16IRM 1.50 ISO IC808

Specifications

  • Internal Or External Threads
    Internal
  • Thread Standard
    Metric Coarse
  • Cutting Direction
    Right Hand Cut
  • Insert Positioning
    Lay-Down
  • Insert Style
    16IR
  • Material
    Carbide
  • Manufacturer Grade
    IC808
  • Internal Thread Pitch
    1.5 mm
  • Finish Coating
    TiN/TiAlN
  • Number Of Edges
    3
  • Cutting Edge Length
    16 mm
  • Inscribed Circle
    9.53 mm
  • Corner Radius
    0.08 mm
  • Full Insert Style Code
    16IRM 1.50 ISO
  • Material Grade
    Submicron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text