Motion
649034

GRACO INC
649034

Husky® 1050P Non-metallic Bolted Pump - 1 in ANSI/DIN Flange (Raised Face), 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Dia. Max Solids, 0.170 gal Avg Displacement, Polypropylene Fluid Section, PTFE Ball, Polypropylene Center Section, Polypropylene Check Seat, PTFE Diaphragm
Mi Item #04674256
MFR #649034
Price$2,974.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
649034

Husky® 1050P Non-metallic Bolted Pump - 1 in ANSI/DIN Flange (Raised Face), 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Dia. Max Solids, 0.170 gal Avg Displacement, Polypropylene Fluid Section, PTFE Ball, Polypropylene Center Section, Polypropylene Check Seat, PTFE Diaphragm
Mi Item #04674256
MFR #649034

Mfr description
649034 HUSKY 1050 PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,974.27/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    18 lbs

Details

  • Air End Repair Kit
    24B768
  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPT
  • Average Displacement
    0.170 gal
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Certification
    CE
  • Check Seat Material
    Polypropylene
  • Description Keyword
    1 in ANSI/DIN Flange (Raised Face)
  • Diaphragm Material
    PTFE
  • Inlet Outlet Port Type
    ANSI/DIN Flange (Raised Face)
  • Max Pressure
    125 psi
  • Max Solids
    1/8 in Dia.
  • Maximum Flow Rate
    50 gpm
  • O Ring Material
    PTFE
  • Porting
    End Port
  • Suction Lift
    Dry - 16.00 ft, Wet - 29.00 ft
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Non-Metallic Bolted
  • Wet End Repair Kit
    25A855
  • Wetted Materials
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)