Motion
BHS-11
Bearhug Locknut - 2.157-18 Thread Size, 2.9690 in OD, 2.6560 in Face Dia., 0.5630 in Width, Stainless Steel
MI ITEM #04674276
MFR #BHS-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 2.157-18 Thread Size, 2.9690 in OD, 2.6560 in Face Dia., 0.5630 in Width, Stainless Steel
MI ITEM #04674276
MFR #BHS-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BHS-11 STAINLESS STEEL LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Stainless Steel
  • Overall Width
    0.5630 in
  • Thread Direction
    Right Hand
  • Series
    BHS
  • Axial Load
    17800 lbs
  • Manufacturer Product Page
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text