Motion
C2040VRP-10

TSUBAKI (UST)
C2040VRP-10

Stock Bore Sprocket - 2040 / 1 in, "B" Hub, 10 Teeth
MI ITEM #04674289
MFR #C2040VRP-10
Price$191.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040VRP-10

Stock Bore Sprocket - 2040 / 1 in, "B" Hub, 10 Teeth
MI ITEM #04674289
MFR #C2040VRP-10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$191.53/each

Specifications

Dimensions

  • Weight
    1.75 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2040 / 1 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Number Of Teeth
    10
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039884206

Overview

Mfr description
C2040VRP B 10 TOOTH .630 BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought