Motion
D240-6
Strippers, Cutters, and Crimper - 16 AWG Cutting Capacity, 156 mm Overall Length
MI ITEM #04674294
MFR #D240-6
Your Price$65.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strippers, Cutters, and Crimper - 16 AWG Cutting Capacity, 156 mm Overall Length
MI ITEM #04674294
MFR #D240-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$65.81/each(List $82.27)

Overview

Mfr description
D240-6
  • Diagonal Cutting Pliers cleanly strip 16 AWG solid wire
  • Pliers have tapered nose for easy working in confined areas
  • Short jaws and beveled cutting edges permit close cutting of wire
  • Induction-hardened cutting knives for long life
  • Forged in the USA with custom, US-made tool steel for maximum durability
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Plastic-dipped handles for comfort and ease of identification

Specifications

  • Overall Length
    156 mm
  • Cutting Capacity
    16 AWG
  • Jaw Length
    0.831 in
  • Jaw Width
    0.74 in
  • Jaw Thickness
    11 mm;0.4280 in
  • Ergonomic Handle
    No
  • Handle Material
    Plastic-Dipped
  • Insulated Handle
    No
  • Handle Color
    Red
  • Blade Finish
    Induction Hardened
  • Application
    16 AWG Solid Wire
  • Material
    Steel
  • Weight
    0.3 lbs
  • Cutter Type
    Diagonal
  • Handle Style
    Plastic-Dipped
  • Number Of Pieces
    1
  • Body Material
    Steel
  • Color
    Red
  • Description
    Diagonal Cutting Pliers, High-Leverage, Stripping, 6-Inch
  • Handle Length
    9.7 cm, 3.8100 in
  • Handle Type
    Plastic-Dipped
  • High Leverage
    Yes
  • Insulated
    No
  • Single Part Length
    156 mm;6.1500 in
  • Tool Weight
    136 g, 4.8 oz
  • Height
    0.438 in
  • Length
    6.125 in
  • Width
    3.9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text