Motion
HP7526-510MM

REXNORD INC
HP7526-510MM

Table Top Chain - Straight Running, 510 mm Flight Width, 0.5000 in Chain Pitch, Beige Color
Mi Item #04674308
MFR #HP7526-510MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP7526-510MM

Table Top Chain - Straight Running, 510 mm Flight Width, 0.5000 in Chain Pitch, Beige Color
Mi Item #04674308
MFR #HP7526-510MM

Mfr description
HP7526-510MM
  • HP7526 510mm Wide MatTop® Chain Molded in Brown High Performance Material And Assembled With GVK Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    20.0800 in
  • Chain Pitch  
    0.5 in
  • Minimum Backflex Radius
    15 mm
  • Weight
    0.14 lbs
  • Weight per Foot
    6.67 lb

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    MatTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    GVK
  • Standards Met
    FDA
  • UPC_NO
    793699676709
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)