Motion
7100008764 EARMUFF OVER-THE-HEAD H10A-HV OPTIME105 NRR30 CLASS-AL HIVIZ 981

3M
7100008764 EARMUFF OVER-THE-HEAD H10A-HV OPTIME105 NRR30 CLASS-AL HIVIZ 981

PELTOR™ Optime™ 105 Earmuffs H10A HV, Over-the-Head, 10 EA/Case
MI ITEM #04674310
MFR #7100008764 EARMUFF OVER-THE-HEAD H10A-HV OPTIME105 NRR30 CLASS-AL HIVIZ 981
Price$72.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100008764 EARMUFF OVER-THE-HEAD H10A-HV OPTIME105 NRR30 CLASS-AL HIVIZ 981

PELTOR™ Optime™ 105 Earmuffs H10A HV, Over-the-Head, 10 EA/Case
MI ITEM #04674310
MFR #7100008764 EARMUFF OVER-THE-HEAD H10A-HV OPTIME105 NRR30 CLASS-AL HIVIZ 981

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$72.66/each

Specifications

Details

  • Band Position
    Over Head
  • Cup Color
    Green
  • Cup Material
    ABS
  • Cushion Material
    Liquid-Foam
  • Headband Material
    Stainless Steel
  • High Visibility Color
    High-Visibility
  • Manufacturer Upc Number
    10093045981721
  • Noise Reduction Rating Nrr
    30 dB
  • Product Line
    Optime, Peltor
  • Standards Met
    CSA Class A
  • UPC_NO
    10093045981721

Overview

Mfr description
7100008764 EARMUFF OVER-THE-HEAD H10A-HV
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought