Specifications
Dimensions
- Cap Screw#10-24 UNC X .31 LG
- Outside Diameter4.4000 in
- Overall Width0.9630 in
- Size Code31
- Weight0.35 lbs
Details
- Attachment TypeSnap-On
- CAD Drawing
- Country of OriginUS
- End Cap TypeClosed
- Harmonization Code8483.90.7000
- Housing TypeBEC-31 Two or Four Bolt Flange
- Includes(4) Bolt
- Manufacturer Catalog
- Manufacturer Catalog NumberBEC-31 END CAP ASSM
- Manufacturer Product Page
- Manufacturer Upc Number662461371053
- Material304 Stainless Steel
- Product TypeBearing End Caps & Covers
- SeriesBEC
- StyleEnd Cap Assembly - Bolt On
- UPC_NO662461371053
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)