Motion
BEC-35 END CAP ASSM

SEALMASTER
BEC-35 END CAP ASSM

BEC-35 Closed End Cap - 2.1875 in Compatible Bore, 5.0630 in OD, 304 Stainless Steel Material
MI ITEM #04674416
MFR #BEC-35 END CAP ASSM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
BEC-35 END CAP ASSM

BEC-35 Closed End Cap - 2.1875 in Compatible Bore, 5.0630 in OD, 304 Stainless Steel Material
MI ITEM #04674416
MFR #BEC-35 END CAP ASSM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BEC-35 END CAP ASSM
  • Closed 300 Series stainless steel end cap for optimal corrosion protection
  • Supplied with bolts to ease installation
  • Drain hole to reduce moisture build up inside cap

Specifications

  • End Cap Type
    Closed
  • Outside Diameter
  • Attachment Type
    Snap-On
  • Material
    304 Stainless Steel
  • Overall Width
    0.9690 in
  • Series
    BEC
  • Cap Screw
    #10-24 UNC X .31 LG
  • Harmonization Code
    8483.90.7000
  • Size Code
    35
  • Manufacturer Catalog Number
    BEC-35 END CAP ASSM
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662461373873
  • UPC_NO
    662461373873
  • Weight
    0.41 lbs
  • Country of Origin
    US
  • Housing Type
    BEC-35 Two or Four Bolt Flange
  • Includes
    (4) Bolt
  • Style
    End Cap Assembly - Bolt On
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text