Motion
BEO-20 END CAP ASSM

SEALMASTER
BEO-20 END CAP ASSM

757986 Open End Cap - 1.2500 in Compatible Bore, 3.7500 in OD, 304 Stainless Steel Material
Mi Item #04674418
MFR #BEO-20 END CAP ASSM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
BEO-20 END CAP ASSM

757986 Open End Cap - 1.2500 in Compatible Bore, 3.7500 in OD, 304 Stainless Steel Material
Mi Item #04674418
MFR #BEO-20 END CAP ASSM

Mfr description
BEO-20 END CAP ASSM
  • Open 300 Series stainless steel end cap supplied with FKM V-Ring seal for optimal corrosion protection
  • Supplied with bolts to ease installation
  • Drain hole to reduce moisture build up inside cap
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cap Screw
    #8-32 X .31 LG
  • Outside Diameter  
    3.7500 in
  • Overall Width
    0.7250 in
  • Size Code
    20
  • Weight
    0.20 lbs

Details

  • Attachment Type
    Bolt-On
  • CAD Drawing
  • Country of Origin
    US
  • End Cap Type
    Open
  • Harmonization Code
    8483.90.7000
  • Housing Type
    BEO-20 Two or Four Bolt Flange
  • Includes
    (4) Bolt
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BEO-20 END CAP ASSM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461374115
  • Material
    304 Stainless Steel
  • Product Type
    Bearing End Caps & Covers
  • Series
    BEO
  • Style
    End Cap Assembly - Bolt On
  • UPC_NO
    662461374115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)