Specifications
Dimensions
- Cap Screw#8-32 X .31 LG
- Outside Diameter3.2500 in
- Overall Width0.6930 in
- Size Code20
- Weight0.15 lbs
Details
- Attachment TypeSnap-On
- CAD Drawing
- Country of OriginUS
- End Cap TypeOpen
- Harmonization Code8483.90.7000
- Housing TypeBEO-20R Two or Four Bolt Flange
- Includes(4) Bolt
- Manufacturer Catalog
- Manufacturer Catalog NumberBEO-20R END CAP ASSM
- Manufacturer Product Page
- Manufacturer Upc Number662461374108
- Material304 Stainless Steel
- Product TypeBearing End Caps & Covers
- SeriesBEO
- StyleEnd Cap Assembly - Bolt On
- UPC_NO662461374108
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)