Motion
CRBFS-PN206 RMW

SEALMASTER
CRBFS-PN206 RMW

Four-Bolt Flange Ball Bearing Unit - 30 mm Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Seal Seal
MI ITEM #04674426
MFR #CRBFS-PN206 RMW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRBFS-PN206 RMW

Four-Bolt Flange Ball Bearing Unit - 30 mm Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Seal Seal
MI ITEM #04674426
MFR #CRBFS-PN206 RMW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRBFS-PN206 RMW BRG-FLG
  • Lithium Complex Grease (Included)

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    High Performance Seal
  • Overall Length Diameter
  • Housing Width
    1.1406 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Inner Ring Width
    1.5000 in
  • Bearing Material
    High Phosphorus Electroless Nickel Plated 52100 Steel
  • Harmonization Code
    8483.20.4040
  • Length Through Bore
    1.5000 in
  • Operating Temperature Range
    250 °F
  • Finish Coating
    Stainless Steel
  • Bolt Size
    0.4375 in
  • Series
    CRBFS
  • Replacement Bearing
    PN-206
  • Manufacturer Catalog Number
    706720
  • CAD Drawing
  • Manufacturer Upc Number
    662461374511
  • UPC_NO
    662461374511
  • Weight
    3.05 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text