Motion
CRBFS-PN208 RMW

SEALMASTER
CRBFS-PN208 RMW

Four-Bolt Flange Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip Seal Seal
MI ITEM #04674427
MFR #CRBFS-PN208 RMW
List Price$2,687.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRBFS-PN208 RMW

Four-Bolt Flange Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip Seal Seal
MI ITEM #04674427
MFR #CRBFS-PN208 RMW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,687.81/each for your price

Overview

Mfr description
CRBFS-PN208 RMW BRG-FLG 4-BOLT
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Overall Length
    5.1300 in
  • Bearing Number
    PN-208
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    High Performance Triple Lip Seal
  • Overall Length Diameter
  • Overall Height
  • Housing Width
    1.3906 in
  • Lubrication Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Bore Type
    Straight
  • Overall Width
    5.1300 in
  • Inner Ring Width
    1.9375 in
  • Bearing Material
    52100 Bearing Steel, Phosphorus Nickel Coated
  • Harmonization Code
    8483.20.4040
  • Length Through Bore
    1.9375 in
  • Operating Temperature Range
    -20° to 220 °F
  • Max Operating Temperature
    220 °F
  • Finish Coating
    Phosphorus Nickel Coated
  • Description
    Sealmaster Mounted Stainless Steel Four Bolt Flange Ball Bearing - 52100 Bearing Steel, Phosphorus Nickel Coated - Setscrew Lock - Corrosion Resistant - Reduced Maintenance - Lubed for Life - CRBFS-PN208 RMW
  • Bolt Size
    0.5000 in
  • Max Rpm
    1750 rpm
  • Series
    CRBFS
  • Dynamic Load Capacity
    7340 lbf
  • Replacement Bearing
    PN-208
  • Misalignment Angle
    Static Only - ±2.0 °
  • Color
    Silver
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    One Piece
  • Housing Type
    4-Bolt Flange
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Maximum Speed
    1750 rpm
  • Retainer Type
    Land Riding Retainer
  • Self Aligning
    Yes
  • Manufacturer Catalog Number
    CRBFS-PN208 RMW
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662461373934
  • UPC_NO
    662461373934
  • Weight
    5.4 lbs
  • Static Load Capacity
    4467 lbf
  • Relubricatable
    No
  • Number Of Mounting Holes
    4
  • Bolt Hole Spacing
    4.0000 in
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text