Specifications
Dimensions
- Bore Diameter1-11/16 in
Details
- Bore TypeStraight
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Replacement BearingPN-27
- Seal TypeTriple-Lip Contact Seal
- SeriesCRBFTS-PN
- Type Of BearingBall
- UPC_NO662461374436
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)