Motion
CRFTS-PN208 RMW

SEALMASTER
CRFTS-PN208 RMW

Two-Bolt Flange Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Seal Seal
Mi Item #04674450
MFR #CRFTS-PN208 RMW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRFTS-PN208 RMW

Two-Bolt Flange Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Seal Seal
Mi Item #04674450
MFR #CRFTS-PN208 RMW

Mfr description
CRFTS-PN208 RMW BRG-FLG
  • With Seal Flinger
  • GoldPlex-HP Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    143.70 mm
  • Bolt Circle Diameter  
    9/16 in;14.30 mm
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    40 mm
  • Housing Width
    38.10 mm
  • Inner Ring Width
    49.20 mm
  • Length Through Bore
    49.20 mm
  • Overall Height  
    5-21/32 in, 143.70 mm
  • Overall Length Diameter  
    171.5 mm
  • Overall Width
    104.8 mm
  • Pilot Diameter
    2-1/16 in, 52.40 mm
  • Weight
    4.50 lbs

Details

  • Bearing Material
    52100 Steel/Black Oxide
  • Bearing Number
    PN-208
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7340 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    2-Bolt Flange
  • Grease Type
    Sealmaster GoldPlex-FG
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    705285
  • Manufacturer Upc Number
    662461374351
  • Max Operating Temperature
    220 °F
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    PN-208
  • Seal Type
    High Performance Seal
  • Self Aligning
    Yes
  • Series
    CRFTS
  • Type Of Bearing
    Ball
  • UPC_NO
    662461374351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)