Specifications
Dimensions
- Base Height0.5600 in
- Base To Bore Centerline1.6875 in
- Base Width1.8750 in
- Bolt Center Diameter4.7500 in
- Bolt Center To Center Length4.4375 to 5.0625 in
- Bolt Size0.5000 in
- Bore Diameter1.1875 in
- Bore Inside Diameter1.1875 in
- Bore Length1.4970 in
- Housing Dimensions8.7500 x 1.8800 x 3.3800 in
- Housing Width1.8800 in
- Inner Race Width1.4970 in
- Insert Outer Diameter1.5940 in
- Inside Diameter1.1875 in
- Length8.7500 in
- Length Through Bore1.4970 in
- Max Bolt Hole Spacing5.0600 in
- Min Bolt Hole Spacing4.4400 in
- Misalignment Angle±2.0° Misalignment - Static Only
- Outer Diameter1.5940 in
- Outer Diameter TypeSpherical
- Overall Height3.3750 in
- Overall Length6.5000 in
- Overall Width1.5000 in
- Shaft Diameter1.1875 in
- Thread Size1/4-28 UNF
- Weight3.6 lbs
- Width1.8800 in, 47.75 mm
Details
- Additional DetailsReduced Maintenance | Lubed for Life | High phosphorous electroless nickel plated 52100 steel | Triple lip contact seal | Solid base | Investment cast passivated 316 stainless steel casting | Zone hardened inner ring | Locking pin and dimple system | Land riding retainer | USDA H1 complaint food grade grease
- Anti-Rotation PinAnti-Rotation Pin Included
- ApplicationFood and Beverage
- Bearing Insert Material52100 Bearing Steel
- Bearing NumberPN-19
- Bearing TypeBall Bearing
- Bore TypeRound
- CAD Drawing
- Cage MaterialPPS - Polyphenylene Sulfide
- Cage TypeLand Riding Retainer
- Closure TypeMulti-Lip Contact Seal
- Component TypeComplete Assembly
- Coolant TypeWashdown Resistant
- Distance Between Mounting Hole Cen4.7500 in
- Duty TypeStandard Duty
- Dynamic Load Capacity4381 lbf
- End Cap GrooveYes
- End Cap TypeOpen
- End TypeOpen
- Expansion CapabilityNon-Expansion
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings. • Solid construction with machined base was designed for minimal gaps and no fillers • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation. • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway. • USDA H1 complaint food grade grease
- Finish CoatingSilver
- Finish/CoatingSilver
- Flinger Material304 Stainless Steel
- Flinger TypeStainless Steel
- Grease TypeCalcium Sulfonate Nlgi 2 Nsf H1 Food Grade Grease
- Harmonization Code8483.20.8040
- Housing Configuration2 Bolt
- Housing ConstructionOne Piece
- Housing MaterialStainless Steel
- Housing TypeTwo Bolt
- IncludesGrease Fitting, Set Screws
- Insert Bearing Material52100 Bearing Steel
- Insert Bearing TypeBall
- Insert Material52100 Bearing Steel, Phosphorus Nickel Coated
- Locking DeviceSet Screw
- Locking TypeSet Screw
- LubricationCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberCRPS-PN19 RMW
- Manufacturer Product Page
- Manufacturer Upc Number662461352427
- MaterialStainless Steel
- Material Grade316 Stainless Steel
- Max Operating Temperature220 °F
- Max Rpm2300 rpm
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range104.4 °F, 220 °F
- Outer Ring Material52100 Bearing Steel
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity4381 lbf
- Radial Static Load Capacity2567 lbf
- RelubricatableNo
- Replacement BearingPN-19
- Replacement End CapECO-19 END CAP ASSM
- Replacement Thrust PlateNo
- Retainer MaterialPPS - Polyphenylene Sulfide
- Retainer TypeLand Riding
- Rolling ElementBall
- Row TypeSingle Row
- SealMulti-Lip Contact
- Seal Material304 Stainless Steel
- Seal TypeHigh Performance Triple Lip Seal
- Sealing TypeMulti-Lip Contact
- Self AligningYes
- Sensor ReadyNo
- SeriesPN-19
- Shaft AttachmentSet Screw Locking
- Standards MetIP69K, NSF H1 Registered
- Standoff IncludedNo
- Static Load Capacity2567 lbf
- Suitable For High Temp AppNo
- Suitable For Washdown EnvironmentYes
- TypeTwo Bolt
- Type Of BearingBall Bearing
- UPC_NO662461352427
Overview
Mfr description
CRPS-PN19 RMW BRG-PIL/BLOCK
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
- Solid construction with machined base was designed for minimal gaps and no fillers
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
- USDA H1 complaint food grade grease