Motion
706534
Pillow Block Ball Bearing Unit - 2-Bolt Base, 20 mm Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04674454
MFR #706534
List Price$1,429.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 20 mm Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04674454
MFR #706534

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,429.58/each for your price

Overview

Mfr description
CRPS-PN204 RMW BRG-PIL/BLOCK
  • With Seal Flinger
  • GoldPlex-FG Grease

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    20 mm
  • Bolt Center To Center Length
    3.3750 to 4.1250 in
  • Base To Bore Centerline
    1.3125 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    High Performance Seal
  • Housing Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.5625 in
  • Overall Length
    5.0000 in
  • Base Width
    1.5000 in
  • Overall Width
    1.2188 in
  • Finish Coating
    Uncoated
  • Bolt Size
    .3750 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    CRPS
  • Replacement Bearing
    PN-204
  • UPC_NO
    662461374610
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    706534
  • Features & Benefits
    • With Seal Flinger • GoldPlex-FG Grease
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought