Motion
707392
Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Standard Duty
MI ITEM #04674456
MFR #707392
Price$559.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Standard Duty
MI ITEM #04674456
MFR #707392

Mfr description
CRPS-PN24 RMW BRG-PIL/BLOCK
  • With Seal Flinger
  • GoldPlex-FG Grease
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$559.13/each

Specifications

Dimensions

  • Base Height
    1.9370 in
  • Base To Bore Centerline
    1.9375 in
  • Base Width
    2.1250 in
  • Bolt Center Diameter
    5.3800 in
  • Bolt Center To Center Length
    4.8750 to 5.8750 in
  • Bolt Size
    .5000 in
  • Bore Diameter
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Bore Length
    1.9350 in
  • Housing Dimensions
    7.2500 x 2.1300 x 3.9400 in
  • Housing Width
    2.1300 in
  • Inner Race Width
    1.9350 in
  • Insert Outer Diameter
    2.0700 in
  • Inside Diameter
    1.5000 in
  • Length
    7.2500 in
  • Length Through Bore
    1.9350 in
  • Max Bolt Hole Spacing
    5.8800 in
  • Min Bolt Hole Spacing
    4.8800 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    2.0700 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    3.9375 in
  • Overall Length
    7.2500 in
  • Overall Width
    1.9375 in
  • Shaft Diameter
    1.5000 in
  • Thread Size
    1/4-28 UNF
  • Weight
    5.7 lbs
  • Width
    2.1300 in, 54.10 mm

Details

  • Additional Details
    Triple lip contact seal | 304 stainless steel body and flinger | Investment cast passivated 316 stainless steel casting | Solid base | Zone hardened inner ring | 120° spacing setscrew lock | Locking pin and dimple system | Land riding retainer | Sealmaster Tapered Lands | USDA H1 complaint food grade grease | IP69K
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    PN-24
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • CAD Drawing
  • Cage Material
    PPS - Polyphenylene Sulfide
  • Cage Type
    Land Riding Retainer
  • Closure Type
    Multi-Lip Contact Seal
  • Component Type
    Complete Assembly
  • Coolant Type
    Washdown Resistant
  • Distance Between Mounting Hole Cen
    5.3800 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7340 lbf
  • End Cap Groove
    Yes
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • With Seal Flinger • GoldPlex-FG Grease
  • Finish Coating
    Uncoated
  • Finish/Coating
    Silver
  • Flinger Type
    304 Stainless Steel
  • Grease Type
    Calcium Sulfonate Nlgi 2 Nsf H1 Food Grade Grease
  • Harmonization Code
    8483.20.8040
  • Housing Configuration
    2 Bolt
  • Housing Construction
    One Piece
  • Housing Material
    Stainless Steel
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting, Set Screws
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    707392
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Material Grade
    316 Stainless Steel
  • Max Operating Temperature
    104.4 °C, 220 °F
  • Max Rpm
    1750 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    104.4 °F, 220 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    No
  • Replacement Bearing
    PN-24
  • Replacement End Cap
    ECO-24 END CAP ASSM
  • Retainer Material
    PPS - Polyphenylene Sulfide
  • Retainer Type
    Land Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Multi-Lip Contact
  • Seal Material
    304 Stainless Steel
  • Seal Type
    High Performance Seal
  • Sealing Type
    Multi-Lip Contact
  • Self Aligning
    Yes
  • Series
    CR
  • Shaft Attachment
    Set Screw Locking
  • Standards Met
    IP69K, NSF H1
  • Static Load Capacity
    4467 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
  • UPC_NO
    662461374634

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)